Beli Phase Detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Digital Phase DetectorDeskripsi:Digital Phase Rotation Meter with Three-Phase Voltage Measurement Functionality Hioki's non-contact voltage detection and measurement technology places efficiency and safety as priority considerations with the goal of protecting customers that need to conduct on-site electrical work as part of renovations and expansions of manufacturing plants and buildings.The PD3259-50 Digital Phase Detector lets you to measure three-phase voltage and detect phase sequence simultaneously by just clipping onto covered cables, ensuring absolutely no contact with metal parts for maximum safety.atribut:
- Diameter of Measurable Conductors (mm): Finished outer diameter: 6 to 30 (0.24 to 1.18 in)
- Maximum Rated Voltage to Earth (V): 600 AC (CAT IV)
- Cord Length (m): 0.5 (1.64 ft)
- Dimensions (WxHxD) (mm): 84 (3.31 in)x146 (5.75 in)x46 (1.81 in)
- Accessories: AA alkaline batteries (LR6) x4, Instruction manual x1, Carrying case C0203 x1, Color clip (White x2, red x2, blue x2, yellow x2), Spiral tubes (black x1)
- Detection Functions: Positive phase, negative phase (Three-phase 3-wire, Three-phase 4-wire); open phase, prediction of ground phase (Three-phase 3-wire)
- Environmental Protection: Main unit (excluding voltage sensors): IP54 (EN60529) dustproof and waterproof
- Measurement Parameters: Three-phase AC voltage (line-to-line voltage and voltage to ground), Frequency; - Voltage measurement accuracy: ±2.0% rdg. ±8 dgt., - Frequency measurement accuracy: ±0.5% rdg. ±1 dgt., - Response time: 3 s or less, Display update rate: 500 ms
- Measurement Targets: Covered cables, Metal portions (Use on shielded cables not supported); Three-phase 90.0 to 520.0 V AC (45 to 66 Hz)
- Other Functions: Hold function, Backlight, Buzzer, Auto power-off, Low battery warning, Drop proof (on concrete, 1 m/ 1 time)
- Power Supply: AA alkaline batteries (LR6) x4, Maximum rated power: 3 VA, Continuous operating time: 5 hours (Backlight off, standby state, Without Z3210)
- Multi Phase DetectorDeskripsi:-Missing phase and rotating direction of the phase are displayed with LED.-Can be used continuously for up to 500V.atribut:
- Operating Voltage Range: AC100 to 500V
- Power Supply: Supplied by circuit voltage
- Width x Depth x Height: 50x25x100mm
- Hioki Phase Detectoratribut:
- Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
- Applications: for thick conductors
- Dimensions (mm): 70x75x30
- Functions: Phase detection (positive and negative)
- Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
- Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
- Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
- Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
- Voltage Detection Method: Static induction
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Custom Phase and Voitage DetectorDeskripsi:-A non-contact, pen type phase detectors that combines inspection function.-Possible to detect phase shift (positive phase, reverse phase, in-phase)of three-phase three-wire distribution cable.-With the LED and buzzer, check the phase and inspection can be confirmed with the ears and eyes.atribut:
- Operating Voltage Range (V) : AC100 to 1000
- Power Supply: AAA dry batteryx2 (sold separately)
- WxDxH (mm): 21x26x153
- Sanwa Instrument Motor PHASE DETECTORDeskripsi:-Checking of the rotating direction of 3 phase motors and phase detection of 3 phase alternating current are possible.-Rotating direction can be discriminated by manually turning the shaft of a 3 phase motor.-It can be fixated to a circuit board, etc. with the magnet behind the main body.-Safety standard: A IEC61010-1 CAT.3 500V compliant product.atribut:
- Operating Voltage Range: AC75 to 500V
- Power Supply: Laminated Type 9V Dry Battery (6LR61)x1 (accessory)
- Width x Depth x Height: 72x38x128mm
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- KENTA Phase DetectorDeskripsi:Test time: 110V: continuance 220V: 30 minutes 480V: 4 minutesInclination variation: ±15° / horizontal Operationtemperature and humidity:T: 0°C - 40°C (32°F - 104°F), H: ≤70%(non-condensating)Storage temperature and humidity:T: -10°C - 50°C (14°F - 122°F), H: ≤70%(non-condensating)Dielectric strength: 2000VAC for 1 minute (between circuit andproduct, at 50/60Hz)Insulation resistance: ≥100MΩ(between circuit and product)Clip leads length: 1.2mAccessories: carrying case, instruction manual, fuse (FF0.5A/700V)atribut:
- Voltage Range (V): 110-480
- Frequency Response (Hz): 40 - 70
- Dimensions (mm): 70x95x55
- CRC Smoke Test Detector (Detektor Uji Asap)Deskripsi:SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.atribut:
- Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Mitsubishi Electric Zero-Phase Voltage Detectoratribut:
- Withstand Voltage: (Commercial frequency) 22kV AC for 1min between high-voltage terminals and mounting bracket (ground terminal), 2kV AC for 1min between low-voltage terminals and mounting bracket (ground terminal)
- Mass (kg): MPD-3C type high voltage capacitor/approx.2.5, MPD-3T type transformer box/approx.0.8, MPD-3W type dedicated shield wire/approx.0.1
- Rated Frequency (Hz): 50/60 switch (switch at output terminal)
- Place Of Use: indoor
- Lightning impulse withstand voltage: 60 kV 1.2/50 micro s between all high-voltage terminals and mounting bracket (ground terminal), 4.5 kV 1.2/50 micro s between all low-voltage terminals and mounting bracket (ground terminal)
- Rated Input Voltage (V) : 3-phase 6.6k (3.3kV)
- Rated Output Voltage (V) : 7 (at 3.3kV: 3.5V) 1 phase complete ground fault However, lead 90 degrees
- FLUKE Phase Rotation IndicatorDeskripsi:Phase rotation indicator with high voltage capability for industrial applications. The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.atribut:
- Voltage Range (V): 40-700
- Frequency Range (Hz): 15-400
- Operating timer: Continuous
- Operating Temperature: 0°C to 40°C
- Dust/water resistance: IP 40
- Power Supply: From unit under test
- OMRON Current detector CTDeskripsi:The current detector is not included with the temperature controller, so please purchase it if necessary. .Please use it for heater disconnection, SSR failure, heater overcurrent detection. .When a three-phase heater is used, two current detectors are required to detect heater burnout / SSR fault / heater overcurrent.atribut:
- Vibration Resistance (m/s²): 50Hz, 98
- Hole Diameter (φmm): 5.8
- Number of Reels: 400 ± 2 turns
- Withstand Voltage (V/minute): AC1000
- FLUKE Contactless Phase Sequence IndicatorDeskripsi:Unique phase rotation indicator with motor rotation ability. The unique Fluke 9062 provides rotary field and motor rotation indication with the benefits of contact-less detection. Purpose made for commercial and industrial environments, the Fluke 9062 provides rapid indication of 3 phase rotation using test leads supplied or can be used to determine motor rotation on synchronous and asynchronous 3 phase motors. The contact-less detection is ideal for use on motors where the shaft is not visible. The included test probes have a variable clamping range for safe contact, also in industrial sockets.atribut:
- Voltage Range (V): Up to 400
- Phase Display (V): 120-400 AC
- Frequency Range: 2-400 Hz
- Operating timer: Continuous
- Operating Temperature: 0 °C to 40 °C
- Operating Altitude: Up to 2000m
- Batteries: 1 x 9 V
- Dust/water resistance: IP 40
- Humidity (without condensation): 15% to 80%
- Amprobe Phase Sequence and Motor Rotation TesterDeskripsi:If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.atribut:
- Temperature (°C): 0 - 40
- Altitude (m): 2000
- Power: AAA battery
- 3 phase indication: LCD
- Dimensions (H x W x D) (cm): 13.7 x 6.5 x 3.3
- Overvoltage Category: CAT IV 600 V
- Pollution Degree: 2
- Hasegawa High and Low AC Voltage Detectoratribut:
- AC Voltage (V): 80 to 7000
- Power Supply: AAA battery (R03) x 2 (included)
- KYORITSU Phase IndicatorDeskripsi:-Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.atribut:
- Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
- Dimensions (L x W x D) (mm): 106x75x40
- Frequency (Hz): 50/60
- Operation Voltage (V) AC: 110-600
- Time Limit for Continous: > 500V : within 5 minutes
- Hioki Detektor Fase (Penguji Urutan Fase)Deskripsi:-A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating._x000D_-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound._x000D_-Equipped with a battery check function preventing sudden power outage._x000D_-With auto power off function.atribut:
- Depth (mm): 30
- Height (mm): 75
- Operating Voltage Range (V) : AC 70-600
- Power Supply (V): AA batteries (R6P) x 2 (included)
- Width (mm): 70
- KYORITSU High and Low Voltage DetectorDeskripsi:-Sounds and lights aid in detecting high and low voltage power.-Ultra small lightweight design is convenient to carry.-It is easy to measure, only requiring the detection part to come in contact with the recharging part.atribut:
- AC Voltage: 80 to 7000V
Daftar Harga Phase Detector Terbaru October 2026
| Hioki Digital Phase Detector | Rp19.999.900 |
| Sanwa Instrument Phase Detector | Rp1.199.900 |
| Multi Phase Detector | Rp1.599.900 |
| Hioki Phase Detector | Rp4.799.900 |
| Hioki Voltage Detector | Rp879.900 |
| Custom Phase and Voitage Detector | Rp1.699.900 |
| Sanwa Instrument Motor PHASE DETECTOR | Rp5.799.900 |
| Hasegawa AC Low Voltage Detector | Rp699.900 |
| KENTA Phase Detector | Rp7.699.900 |
| CRC Smoke Test Detector (Detektor Uji Asap) | Rp98.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Custom%20Phase%20and%20Voitage%20Detector/P102870817-1.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Kebocoran%20Gas/CRC%20Smoke%20Test%20Detector%20(Detektor%20Uji%20Asap)/P102076200-1.jpg)







/P102870835-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)